This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Workshop straight edge of anodised aluminium with graduations 400 mm

Article no.: 461161 400

Product details

Technical Data

Length 400 mm
Cross-section width 50 mm
Cross-section thickness 5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461161 400

Description

Version:

With mm graduation on bevel. Made of anodised aluminium alloy, with moulded grip, handy, lightweight, and corrosion-resistant. Particularly easy-to-read and anti-glare due to high contrast abrasion-resistant scale.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart