{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tolerance zone | ± 0.1 mm | |
Blade thicknesses | 0.25 to 2 (0.25 increments) mm | |
Number of blades | 8 | |
Blade length | 20 mm | |
Type of product | Gap gauge |
Article number | 478350 8 |