Frame spirit level, Base Length×Accuracy: 100/2mm

Article no.: 469200 100/2
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 91.17 /pcs.
on request
In stock
58 pieces in stock

Select article variation and quantity

Base Length×Accuracy (mm) Unit price incl. VAT
  • Standard: DIN 877
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 877
Scale divisions 0.1 mm/m
Accuracy class 2
Sole length 100 mm
Sole width 28 mm
Packaging sturdy box
Type of product Spirit level

Identification numbers & Classifications

Article number 469200 100/2
EAN / GTIN 4045197207173

Description

Version:

Insulated handles on the housing protect against the effects of body heat.
Sturdy frame of high quality special casting; hammer finish. 3 sides prismatic and flat. 1 side flat, all precision ground. One longitudinal and one transverse vial each of glass. The sensitivity (scale value) of the longitudinal vial is specified on the square.

Application:

For aligning horizontal and vertical faces, shafts etc. and for accurate alignment at a 90° angle.

Standard:

DIN 877

Accuracy:

1 = with very high sensitivity longitudinal vial 0.02 mm/m.
2 = with high sensitivity longitudinal vial 0.1 mm/m.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart