{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Insert size | 15 | |
Adapter | HSK-T | |
Application type | left-hand | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 70 mm | |
Minimum pre-drill ⌀ D1 min | 63 mm | |
Axis tip distance f | 35 mm | |
suitable indexable insert | DN.. 1506.. | |
Spare part | P05 | |
Shank type | Hollow shank taper | |
Type of product | Boring bar |
Article number | 320046 63/15HP | |
EAN / GTIN | 2050001772558 |