{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 11 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Cutting point / joint | 32 mm | |
ISO code cutting head | SDUCR/L | |
suitable indexable insert | DC.. 11T3.. | |
Minimum pre-drill ⌀ Dmin | 40 mm | |
Centre offset L3 | 22 mm | |
Overall length L | 35 mm | |
Insert screw | 320624 2 | |
Insert assignment | left-hand and neutral | |
Type of product | Cutting head |
Article number | 260316 32/11 | |
Manufacturer number | WK2.BDB.RUB.035 |