Parting-off tool neutral

Article no.: 273781
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
59 pieces in stock
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Description

Application:

In conjunction with parting-off inserts No. 273656273749.

Suitable for:

Toolholder No. 273984273994 or 319132319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Note:

From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade height h5 / groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart