{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/16 | |
Coating | AlTiN | |
Thread type | G; G-LH | |
Flank angle | 55 degrees | |
Tool material | Solid carbide | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 0.91 mm | |
Threads per inch | 28 | |
Nominal ⌀ DC | 6.36 mm | |
Flute length Lc | 16.2 mm | |
Shank length Ls | 36 mm | |
Overall length L | 62 mm | |
Shank ⌀ Ds | 8 mm | |
No. of teeth Z | 3 | |
Through-coolant | yes | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 750 N/mm2 | 0.03 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 3 | |
Colour ring | green | |
Internal/external application | Internal | |
Hole ⌀ | 6.36 mm | |
Thread depth | 15.44 mm |
Article number | 139710 G1/16 |