Solid carbide deburrer, spiral flutes 90° TiSiN
Article no.:
208156
- Tool material: Solid carbide
- Standard: Manufacturer’s standard
- Type: N
- Tolerance nominal ⌀: h6
- Helix angle: 35 °
Product details
Description
Version:
Deburrer for universal application on virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel.
Tolerance: Dimension S = +/- 0.2 mm.
Point angle = +/- 5 arc minutes.
Outstanding surface qualities thanks to the 35° helix angle.
Tolerance: Dimension S = +/- 0.2 mm.
Point angle = +/- 5 arc minutes.
Outstanding surface qualities thanks to the 35° helix angle.
Application:
Perfectly suitable for chamfering and deburring component edges and for contouring applications.