This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable insert 34-120

Article no.: 244582 34-120

Product details

Technical Data

Grade P25M
Rake 12 degrees
Type W00
Machining direction left-hand
ISO code indexable insert WOHX 060302
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 244582 34-120

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
165
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
130
Uni
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Application:

Type W00 left-hand - for left-hand external toolholders and right-hand boring bars.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart