This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Indexable insert 26-140

Article no.: 243900 26-140

Product details

Technical Data

Grade BK8430
Feed f 0.1 mm/rev.
Type W57
Machining direction neutral
ISO code indexable insert TOGX 140302
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 243900 26-140

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
225
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
120
Uni
 
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Version:

Type W57 neutral − with sintered positive chip breaker.

Application:

Type W57 − for small boring bars UJ/B00 amongst others.

Note:

Standard application values for precision boring with boring bar FK-UJ/B00.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart