This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Stepped drill HSS-E MF

Article no.: 118350 MF
  • Tool material: HSS E
  • Standard: Manufacturer’s standard
  • Shank: Three drive flats shank

Product details

Technical Data

Tool material HSS E
Standard Manufacturer’s standard
Shank Three drive flats shank
Step height 4 mm
Overall length 94 mm
Shank ⌀ 12 mm
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 118350 MF
EAN / GTIN 4045197036674

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
Oil
 
wet maximum
 
dry
 

Description

Version:

With cylindrical spotting drill, ⌀ figures shown in the flute. Three drive flats on the shank.
Size MF Combination stepped drill (tapping holes and through holes) for metric fine threads (to DIN 60423) M12×1.5, M16×1.5, M20×1.5, M25×1.5, M32×1.5, M40×1.5.

Application:

Drilling and deburring in material up to 4 mm thickness.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart