{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiN | |
Tool material | HSS | |
Type | N | |
Helix angle | 35-40 degrees | |
Through-coolant | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114360 5,9 | |
EAN / GTIN | 4045197016652 | |
Manufacturer number | 114360 5,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill HSS N, TiN, ⌀ DC h8: 5,9mm
on request
In stock
940 pieces in stock
from
1
Pieces
US $ 5.89
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
685 pieces in stock
from
1
Pieces
US $ 1.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
453 pieces in stock
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
709 pieces in stock
from
1
Pieces
US $ 5.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
from
1
Pieces
US $ 16.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,313 pieces in stock
from
1
Pieces
US $ 3.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | |
Coating | TiN | uncoated | uncoated | uncoated | TiAlN | uncoated |
Nominal ⌀ DC | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm | |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | |
Flute length Lc | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | |
Shank ⌀ Ds | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm | 5.9 mm |