Jobber drill HSS N, TiN, ⌀ DC h8: 4,7mm

Article no.: 114360 4,7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.07 / Piece
  • from 10 Piece
    US $ 3.40 / Piece
on request
In stock
1,132 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 4.7 mm
Coating TiN
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 40 mm
Flute length Lc 47 mm
Overall length L 80 mm
Shank ⌀ Ds 4.7 mm
Feed f in steel < 500 N/mm2 0.09 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114360 4,7
EAN / GTIN 4045197016539
Manufacturer number 114360 4,7

Application Table

Aluminium (short chipping)
N
56
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
6
GG(G)
K
31
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Profile ground:
High concentricity and pitch accuracy, drills for series production use.
With point geometry shape C from size 2.4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS N, TiN, ⌀ D<sub>C</sub> h8: 4,7mm

Jobber drill HSS N, TiN, ⌀ DC h8: 4,7mm

on request
In stock
1,132 pieces in stock
from 1  Pieces
US $ 4.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,282 pieces in stock
US $ 0.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
295 pieces in stock
from 1  Pieces
US $ 1.75
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
600 pieces in stock
from 1  Pieces
US $ 4.15
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
126 pieces in stock
from 1  Pieces
US $ 13.30
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,519 pieces in stock
from 1  Pieces
US $ 2.23
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.86
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Coating TiN uncoated uncoated uncoated TiAlN uncoated
Colour ring without without without without green without
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS HSS E HSS
Shank ⌀ Ds 4.7 mm 4.7 mm 4.7 mm 4.7 mm 4.7 mm 4.7 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart