This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET Reamax® TS holder DAH® Zero Plain shank 18-19,99 mm

Article no.: 239930 18-19,99
  • Through-coolant: yes

Product details

Technical Data

for reaming head ⌀ D 18 mm - 19.99 mm
Shank type short
Through-coolant yes
Overhang A 80 mm
Overall length Ltot 145 mm
Shank length Ls 50 mm
Shank ⌀ Ds h6 20 mm
Pull stud No. 239900 1
Wrench No. 239901 5AF
Activation wrench No. 239902 8IP(1.5Nm)
Type of product Phillips bit

Identification numbers & Classifications

Article number 239930 18-19,99
Manufacturer number 75A.41.13010

Description

Version:

The holder is pre-loaded and set to < 0.005 mm run-out. For run-out accuracies to precision < 3 µm, longer tool life, and higher process reliability.

Suitable for:

Reaming heads No. 239805; 239811; 239816; 239822; 239826.

Supplied with:

Holder complete with pull stud, spanner for pull stud and activation key.
Please order a hexagon key L-wrench separately if required.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart