{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 25 Nm | |
electrical insulation | VDE 1000 V | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 730R VDE | |
Overall length L | 335 mm | |
Torque range | 4 Nm - 25 Nm | |
Torque range | 40 lbfin - 220 lbfin | |
Scale graduation, 1 graduation = | 0.2 Nm | |
Weight | 1,550 g | |
Square drive | 3/8 inch | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Measurement technology | mechanical | |
Slipper function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number | 657551 25 | |
EAN / GTIN | 4018754271894 | |
Manufacturer number | 96550125 |