Article no.: 659905
Discount

Torque screwdriver with scale, to take D 6.3 bits

Brand: GARANT
Test certificate Manufacturer’s test certificate
Calibration O1
Direction of tightening Right-hand tightening

All product information:

Special price valid up to Jun 30, 2021
on request
In stock
109 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price 177.54 US $
from 
US $ 144.01
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Power grip with comfortable easy-grip Haptoprene® surface allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
The desired torque is set using an adjustment wheel at the end of the handle. Putting the wheel into the locked position prevents inadvertent changes to the setting. Easy to read micrometer scale, protected against dirt.
Bit holder with magnet to take C 6.3 bits.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Technical Data

Torque fixed setting
no
Type of product
Torque screwdriver

Share this product

or copy this link

To shopping cart