{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 1/4 inch | |
Width b | 22 mm | |
Height h | 12.5 mm | |
Long-term rated loading | 40 Nm | |
Pitch S | 19.5 mm | |
Plug-in shank | 9×12 mm | |
Ratchet reversible | yes | |
Ratchet with ejector | yes | |
Type of product | Ratchet |
Article number | 657580 1-1/4 |