{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Width b | 16 mm | |
Height h | 12.5 mm | |
Series | 736 | |
Pitch S | 17.5 mm | |
Plug-in shank | 9×12 mm | |
Bit-holder | 5/16 inch | |
Material | Chrome alloy steel | |
Tool with ratchet function | no | |
Reference dimension correction necessary | no | |
Type of product | Bit holder plug-in head |
Article number | 657930 1 | |
EAN / GTIN | 4018754103911 | |
Manufacturer number | 58261010 |