{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Standard | DIN 7444 | |
Spanner length L | 165 mm | |
Ring ⌀ D | 44 mm | |
Ring thickness h | 15 mm | |
Manufacturing process | drop forged | |
Material | Chromium vanadium steel | |
Surface | phosphated | |
Type of product | Spanner |
Article number | 619160 24 |