{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX25 | |
Square drive | 1/4 inch | |
Profile size A | 4.4 mm | |
⌀ drive end | 11 mm | |
Length | 25 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631805 TX25 |