{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/4 inch | |
⌀ drive end | 11.6 mm | |
Length | 55 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631730 6 |