This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Set of tri-square screwdriver bits, 1/4 inch square drive 4 pieces 1/4

Article no.: 630920 1/4

Product details

Technical Data

Number of pieces 4
Square drive 1/4 inch
Drive profile Tri-square screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 630920 1/4
EAN / GTIN 4062406352370

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For Trisquare / XZN screws with thread M5 − M10.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Bits for multi-tooth: 4 pcs. (25 mm long)
size M5; M6; M8; M10

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart