{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 12 | |
Square drive | 1/4 inch | |
Width across flats range, hexagon sockets | 4-13 mm | |
Material | Chrome vanadium steel | |
Packaging | Sheet metal case | |
Length | 184 mm | |
Width | 82 mm | |
Height | 32 mm | |
Drive profile | Hexagon socket | |
Surface | matt chrome plated | |
Type of product | Socket spanner |
Article number | 630067 |