{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Standard | DIN 3125 | |
overall length | 232 mm | |
Drive profile | Hexagon sockets | |
Type of product | Socket spanner |
Article number | 622200 10 | |
EAN / GTIN | 4045197186157 |