This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver for Torx®, with T-handle TX7

Article no.: 625200 TX7

Product details

Technical Data

Torx® profile TX7
Blade length 60 mm
overall length 100 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625200 TX7
Manufacturer number 407.7-60

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart