This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electrician’s screwdriver set for Phillips fully insulated 3

Article no.: 668640 3

Product details

Technical Data

Number of screwdrivers 3
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Screwdriver for Phillips

Identification numbers & Classifications

Article number 668640 3
EAN / GTIN 4045197237354

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.
Multi-component power handle with grip zone optimised for torque and comfort. Blade of high-alloy tool steel.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

Application:

For use at voltages up to 1000 V.

Supplied with:

1 each screwdriver No. 668630: Size 1; 2; 3

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart