This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Hexagon key L-wrench, long phosphated 4 mm

Article no.: 626120 4

Product details

Technical Data

Hexagon 4 mm
Stock length 142×29 mm
Drive profile Hexagon screwdriver

Identification numbers & Classifications

Article number 626120 4

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Surface manganese phosphated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart