{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 5.5 mm | |
Cutter thickness | 0.8 mm | |
overall length | 25 mm | |
Drive profile | Slot-head screwdriver | |
Bit hexagon shank | C 6,3 |
Article number | 675560 5,5 |