{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 140 mm | |
Cutting capacity soft wire up to ⌀ | 2.5 mm | |
Cutting capacity hard wire up to ⌀ | 1.8 mm | |
Standard | DIN ISO 5749; DIN EN IEC 60900 / VDE 0682-201 | |
Handle | Multi-component covering | |
Manufacturing process | Cutting edges induction hardened (approx. 62 HRC) | |
Material | Special tool steel | |
Surface | bright finish | |
Heavy-duty diagonal side cutter | no | |
with selectable return spring | no |
Article number | 725350 140 |