This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Adjustable spanners, side adjustment, overall length: 205mm

Article no.: 813940 205

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 205 mm
Standard ISO 6787; ASME B107.8M-2003; UNE 16532
maximum width across flats 27 mm
overall length 8 inch
Jaw position 15 degrees
Manufacturing process precision hardened, treated for protection against rust
Material High-performance steel alloy
Surface chrome-plated
Weight 300 g
non-sparking no
Reversible jaws no
Scaling yes
Ratchet function no
Grips yes
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 813940 205
Manufacturer number 9571C

Description

Version:

With ergonomic handle of thermoplastic elastomer. Jaw position 15°. Precision hardened, treated for protection against rust, and chrome-plated. Measurement scale in mm on the left hand side.

Standard:

ISO 6787; ASME B107.8M-2003; UNE 16532

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart