Set of springs 2 pieces, Type: 110

Article no.: 749420 110
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spring No. 1 = ⌀ 4.7 − 5.1 mm
Spring No. 1 = length 17.7 mm
Spring No. 2 = ⌀ 5 mm
Spring No. 2 = length 33 mm
Number of springs 2
Type of product Spring

Identification numbers & Classifications

Article number 749420 110
EAN / GTIN 4045197565204
Manufacturer number 749420 110

Description

Suitable for:

Automatic centre punch No. 749400.

Suitable for:

Centre punch No. 749400: Size 110

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart