{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 260 mm | |
Length cutter | 40 mm | |
Application type | left-hand cutting | |
Type of product | Scissors |
Article number | 767041 260 | |
Manufacturer number | 767041 260 |