Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: 766400 260

Ideal snips with HSS blades and TiN coating 260 mm

Brand: Erdi
No price available

Ideal snips with HSS blades and TiN coating 260 mm

In stock
260
More from the category Shears
More about Erdi

Description

Version:

Cutter head drop forged, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring.
Snip head with HSS jaws (HRC 65) and TiN coating. Handles of sheet steel, nickel-plated. 2-component handle with non-slip insert of soft material, easy on the hand.
Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

Advantage:

Combination of HSS cutters and TiN coating for particularly long working life and clean cuts, even in hard materials.

Application:

For continuous straight and shaped cutting.