This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Sheet metal clamp 180 mm

Article no.: 709700 180

Product details

Technical Data

overall length 180 mm
Jaw width 80 mm
Jaw capacity 45 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 709700 180

Description

Version:

Particularly wide and flat clamping jaws. Sturdy spring steel body. Fully nickel-plated.

Application:

Particularly suitable for holding, bending, and flanging sheet metal.

Material:

Chrome vanadium steel clamping jaws.

Spare part:

Spare spring No. 708300 size 175.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart