{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 280 mm | |
Jaw capacity for pipes | 10 mm - 90 mm | |
Jaw capacity for pipes | 2/5-3.1/2 inch | |
upper gripper jaw | Vee-form | |
Type of jaws | U-shape - Vee-form | |
Support | Three-point support | |
Material of pliers | Spring steel | |
Material of gripper jaws | Chrome vanadium steel | |
Surface | nickel-plated | |
Type of product | Grip wrench |
Article number | 709500 280 | |
Manufacturer number | 709500 280 |