{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head height | 120 mm | |
Jaw length (serrated area) | 60 mm | |
overall length | 185 mm | |
Jaw capacity | 60 mm | |
Type of product | Grip wrench |
Article number | 708380 |