{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 145 mm | |
Head length | 32 mm | |
Head width | 13 mm | |
Type of product | Snipe nose pliers |
Article number | 727160 145 | |
Manufacturer number | 727160 145 |