{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 118 mm | |
electrostatic characteristic | EGB/ESD | |
Cutting chamfer | very fine bevel | |
Head length | 18 mm | |
Head width | 10 mm | |
Cutting capacity copper wire up to ⌀ | 0.2 mm - 1 mm | |
Joint | adjustable | |
Type of jaws | long, hollowed | |
Handle | Plastic covering | |
Manufacturing process | Cutting edges induction hardened (63 − 65 HRC) | |
Material | High-performance steel alloy | |
Surface | black burnished | |
with return spring | yes | |
Type of product | Cutting pliers |
Article number | 726860 118 | |
Manufacturer number | 8247 |