{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 135 mm | |
Head length | 20 mm | |
Head width | 13 mm | |
Type of jaws | serrated inside | |
Material | Carbon steel (C70) | |
Surface | phosphated, non-reflecting | |
Type of product | Flat-nose pliers |
Article number | 727140 135 | |
Manufacturer number | 727140 135 |