This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Abrasive cap holders 1125L

Article no.: 553320 1125L

Product details

Technical Data

Shank ⌀ 6 mm
maximum speed 40,000 rpm

Identification numbers & Classifications

Article number 553320 1125L
Manufacturer number 4007220147290

Description

Version:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).
Slotted, resilient rubber body with steel shank.

Application:

Used mostly in tool making for finishing where access is difficult.

Suitable for:

Abrasive caps No. 553325553326.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart