This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Replacement saw blade Group-toothed, Blade length: 760mm

Article no.: 581820 760

Select article variation and quantity

Blade length (mm) Unit price incl. VAT
  • Blade length: 760

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth version Triangular tooth grouping
Blade length 760 mm
Blade height 18 mm
Type of product Bow saw blade

Identification numbers & Classifications

Article number 581820 760
Manufacturer number SE-51-30

Description

Version:

Bow made of oval, varnished steel tube with clamping lever. Saw blade made of original Swedish steel. With hardened tooth tips. Precision ground and exactly set.
Triangular tooth grouping with variable space groups of teeth for cutting freely − always sharp. For all wood types, particularly for softwoods and dry wood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart