{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit designation | fine | |
TPI | 50 | |
Blade thickness | 0.28 mm | |
Blade length | 130 mm | |
Number of pieces | 12-piece | |
Cutting depth | 130 mm | |
Blade height | 0.56 mm | |
Suitable for materials | Metal | |
Type of product | Fret saw blade |
Article number | 581310 0 | |
Manufacturer number | 700046 |