This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

VIB STAR precision grinding wheel DIAMANT D×W×H (mm), 300×20×127, Grinding media / Grit: D126µm

Article no.: 593820 D126

Select article variation and quantity

Grinding media / Grit (µm) Unit price incl. VAT
  • Grinding process: External cylindrical; Surface grinding
  • Grinding medium code: D
  • Shape: 1A1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process External cylindrical; Surface grinding
Grinding media Diamond
Grinding medium code D
Grit D126
Specification D126C75B-VIB-STAR W-Carbide
Shape 1A1
Disc ⌀ D 300 mm
Disc thickness T 20 mm
Bore ⌀ H 127 mm
Abrasive coating width U 20 mm
Abrasive coating height X 3 mm
Type of product Cutting disc

Identification numbers & Classifications

Article number 593820 D126
EAN / GTIN 9003179142886
Manufacturer number 914288

Application Table

Carbide (HM)
 
Ti
 
Plastic, GRP
 
wet maximum
 

Description

Version:

Surface grinding and external cylindrical grinding wheels, highly developed, with super-abrasives (CBN or diamond) in synthetic resin bonding. The high-strength, vibration-optimised VIB STAR grinding wheel base body permits a high damping for a smooth, even grinding process with high surface quality.
  • Extreme performance improvement (G-factor) compared to conventional grinding media.
  • The vibration-damping design of the carrier body significantly increases the working life.
  • Continuous self-sharpening effect due to even power consumption and avoidance of cyclical sharpening operations.

Diamond coating for high performance grinding of short chipping non-ferrous materials such as carbide, ceramic materials (PCS), hard coatings.

Application:

  • General use for all materials from a hardness of about 58 HRC (limit of economic use).
  • For surface grinding and external cylindrical grinding (straight longitudinal grinding, recess grinding).
  • Can be used on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Hotz, Jones & Shipman.
  • Cooling with emulsion or grinding oil is necessary.
  • Superabrasive CBN / diamond grinding wheels are always used with less than half the wheel width compared to that for conventional grinding wheels.

Specification:

D126C75B-VIB-STAR W-Carbide.

Note:

These grinding wheels can be dressed on a steel block at an infeed of approx. 0.02 mm. Alternatively with a dressing tool No. 599600. Sharpen grinding wheels (opening up the bonding) using sharpening stone No. 599840.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart