This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

VIB STAR precision grinding wheel DIAMANT D×T×H (mm) D126 µm

Article no.: 593610 D126
  • Grinding process: External cylindrical; Surface grinding
  • Grinding medium code: D
  • Shape: 1A1

Product details

Technical Data

Grinding process External cylindrical; Surface grinding
Grinding media Diamond
Grinding medium code D
Grit D126
Specification D126C75B-VIB-STAR tungsten carbide
Shape 1A1
Disc ⌀ D 200 mm
Disc thickness T 10 mm
Bore ⌀ H 51 mm
Abrasive coating width U 10 mm
Abrasive coating height X 3 mm
Type of product Grinding wheel

Identification numbers & Classifications

Article number 593610 D126
Manufacturer number 914284

Application Table

Carbide (HM)
 
Ti
 
Plastic, GRP
 
wet maximum
 

Description

Version:

Surface grinding and external cylindrical grinding wheels, highly developed, with super-abrasives (CBN or diamond) in synthetic resin bonding. The high-strength, vibration-optimised VIB STAR grinding wheel base body permits a high damping for a smooth, even grinding process with high surface quality.
  • Extreme performance improvement (G-factor) compared to conventional grinding media.
  • The vibration-damping design of the carrier body significantly increases the working life.
  • Continuous self-sharpening effect due to even power consumption and avoidance of cyclical sharpening operations.

Diamond coating for high performance grinding of short chipping non-ferrous materials such as carbide, ceramic materials (PCS), hard coatings.

Application:

  • General use for all materials from a hardness of about 58 HRC (limit of economic use).
  • For surface grinding and external cylindrical grinding (straight longitudinal grinding, recess grinding).
  • Can be used on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Hotz, Jones & Shipman.
  • Cooling with emulsion or grinding oil is necessary.
  • Superabrasive CBN / diamond grinding wheels are always used with less than half the wheel width compared to that for conventional grinding wheels.

Specification:

D126C75B-VIB-STAR W-Carbide.

Note:

These grinding wheels can be dressed on a steel block at an infeed of approx. 0.02 mm. Alternatively with a dressing tool No. 599600. Sharpen grinding wheels (opening up the bonding) using sharpening stone No. 599840.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart