XF 870 fibre disc (CER) ⌀ 180 mm

Article no.: 566660
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 3.15
  • from 50
    from US $ 2.64
on request
Deliverable
1,043 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM XF 870 fibre disc with very high and aggressive cutting performance, also outstanding working life. Cool grinding. Highly suitable for all steels, high temperature Ni alloys and CrNi steels.
Grit type: Ceramic grit with cooling, active coating (TOP SIZE).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart