XF 850 fibre disc (CER) ⌀ 125 mm

Article no.: 566556
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 1.48
  • from 50
    from US $ 1.24
on request
Deliverable
3,547 pieces in stock
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Aluminium
  • maximum circumferential speed: 80

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM XF 850 universal fibre disc with high and aggressive cutting performance and long working life. Cool grinding. Ideal for working alloy steels and aluminium alloys.
Grit type: Ceramic Zirconium Aluminium Oxide mixed grit with cooling, active coating(TOP SIZE).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart