This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Rough grinding disc PREMIUM***, Disc ⌀×disc width: 115X4mm

Article no.: 560250 115X4

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A30S-BFX
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 4 mm
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 13,300 rpm
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560250 115X4
Manufacturer number 5288

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
dry
 

Description

Version:

High-performance roughing disc for steel. Very long service life at high metal removal rates.
Fe, S and Cl content > 0.1%. Not suitable for stainless steels.
  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Specification:

A30S-BFX.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart