Diamond cutting disc PREMIUM*** Tiles

Article no.: 569750
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
87 pieces in stock
  • Grinding medium code: D
  • optimised for material: Stone
  • Shape description: straight
  • maximum circumferential speed: 80

Description

Version:

Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
  • High cutting performance of diamonds gives short cutting times.
  • Extremely long working life, fewer disc changes.
  • Unvarying diameter, always cuts to the full depth.
  • Hardly any disc wear, reducing dust generation.

Tile disc with continuous cutting edge, disc thickness 1.2 mm (⌀ 115) and 1.6 mm (⌀ 230), very free-cutting geometry, 10 mm coating width. Especially for tiles and granite slabs.

Application:

For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

Material:

Optimised for: Ceramic tiles, fine stoneware, porcelain.

Note:

  • Diamond coating already pre-sharpened. Observe correct direction of rotation!
  • Other diamond cutting discs on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Direct purchase

Are you a new customer?

To shopping cart