This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Diamond cutting disc PREMIUM*** High-performance 230 mm

Article no.: 569740 230
  • Grinding medium code: D
  • Shape description: straight
  • maximum circumferential speed: 80

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Shape 41
Shape description straight
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
Abrasive coating height 12 mm
maximum circumferential speed 80 m/s
maximum speed 6,600 rpm
Type of product Cutting disc

Identification numbers & Classifications

Article number 569740 230
Manufacturer number 464544

Description

Version:

Diamond cutting discs for wet and dry cutting. Bore ⌀ 22.23 mm.
  • High cutting performance of diamonds gives short cutting times.
  • Extremely long working life, fewer disc changes.
  • Unvarying diameter, always cuts to the full depth.
  • Hardly any disc wear, reducing dust generation.

High-performance with 10 or 12 mm coating height. Suitable for all building materials, long working life, protected against overheating.

Application:

For cutting all common building materials such as concrete (even reinforced), bricks, natural stone, tiles, ceramics, steel etc.

Note:

  • Diamond coating already pre-sharpened. Observe correct direction of rotation!
  • Other diamond cutting discs on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart