This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting disc SG-PLUS EXTRA THIN, Disc ⌀: 115mm

Article no.: 563450 115

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Shape description: flat
  • Bore ⌀: 22.23
  • recommended approach angle: 90
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60T-SGP
Shape 41
Shape description flat
Disc ⌀ 115 mm
Disc thickness 1 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 13,300 rpm
Type of product Cutting disc

Identification numbers & Classifications

Article number 563450 115
EAN / GTIN 4007220538043
Manufacturer number 4007220538043

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

Extra thin high performance cutting disc for very quick low-burr cutting with low thermal stress and easy ergonomic cut guidance. Very tough, very high cutting performance and outstanding service life. (hardness T).

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60T-SGP.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart